Schneider Electric Motion Controller Modicon M262 5Ns Per Instruction Ethernet Sercos

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp62.999.900
Spesifikasi
Configurable Filtering Time (ms)0.001 for fast input; 0.002 for fast input; 0.005 for fast input; 0.01 for fast input; 0.05 for fast input; 0.1 for fast input; 0.5 for fast input; 1 for fast input; 4 for fast input; 12 for fast input
Discrete I/O number8
Discrete Input Current (mA)7.5 for fast input
Discrete Input LogicSink
Discrete Input Number4, discrete input fast input conforming to IEC 61131-2 Type 1
Discrete Input Voltage (V)24
Discrete Output Number4 transistor fast output
Discrete input voltage typeDC
Input Impedance (kΩ)2.81 for input
Inrush Current (A)40
Number of Overvoltage ProtectionWith
PLC Power Consumption (W)82
Product RangeLogic/motion controller - Modicon M262
Product or Component TypeMotion controller
Response Time (µs)<= 1 turn-on, I0-I3 terminal(s) for fast input; <= 1 turn-off, I0-I3 terminal(s) for fast input; <= 1 turn-on, Q0-Q3 terminal(s) for fast output; <= 1 turn-off, Q0-Q3 terminal(s) for fast output
Supply Voltage Limits (V)20.4-28.8 DC
Upstream ConnectivityIIoT-ready machine to cloud; Connected machine to plant
Voltage State 0 Guaranteed≤5V for DC
Voltage State 1 Guaranteed≥15V for DC
[Us] Rated Supply Voltage (V)24 DC - 15-20%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Modicon M262 logic/motion controllers are designed for performance-demanding machines, IIoT-ready and combined logic, motion and safety control applications. TM262M15MESS8T is specialized in the motion control of 4 fast digital inputs and 4 fast digital outputs, 1 encoder input and up to 4 synchronized axes, embedding a safety control application according to SIL3. This motion controller embeds 3 Ethernet-based networks (EtherNet/IP, Modbus/TCP, Sercos), one serial port (Modbus, ASCII, Machine Expert protocols). Modicon M262 are logic/motion controllers with embedded cloud connectivity, figuring cybersecurity capabilities, supporting monitoring, analytics and predictive maintenance. It is powered with a non-isolated 24V DC power supply, has a built-in overload protection, embeds a dual-core processor, reaches a 5ns/instruction performance. This motion controller has one communication bus (Ethernet, CANopen), one IO bus, one IO port, one encoder connector. It measures 125mm width, 90mm depth, and 100 mm height. It weighs 0.670kg. This controller is designed for machinery requiring integrated IIoT connectivity or encrypted communication. Certified with CE, cULus HazLoc, RCM, EAC, Achilles L2, EU RO Mutual, Conform to UL 61010-1/-2-201, CSAC22.2 No. 61010-1/-2-201, ANSI/ISA 12-12-01, EN 61131-2. This controller is compatible with TMS CANopen/Ethernet smart communication module, Modicon TM3 IO expansion modules, configured by EcoStruxure Machine Expert. Modicon M262 logic controller installs on 35mm DIN rail with Clip-on locks. Modicon M262 logic/motion controllers are the IIoT-ready controllers for performance machines. Modicon M262 logic/motion controllers embed Industrial Internet of Things (IIoT) protocols and encryption to provide direct cloud connectivity & digital services.

Ulasan Produk

Tidak ada ulasan