Spesifikasi
| Height (mm) | 45 |
|---|---|
| Length (mm) | 80 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Model | 574732(Whiz i) |
| Width (mm) | 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Whiz i genuine replacement consumables. HEPA filter for Whiz i. Catch approximately 99.97% of pollen, house dust, and PM2.5.Ulasan Produk
Tidak ada ulasan




















































































































































