Spesifikasi
| Height (mm) | 5 |
|---|---|
| Length (mm) | 260 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Model | 574732(Whiz i) |
| Width (mm) | 315 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Whiz i genuine replacement consumables. Paper pack for Whiz i. It is easy to dispose of garbage and has a large capacity of 6.3L.Ulasan Produk
Tidak ada ulasan




















































































































































