Spesifikasi
| Color | White |
|---|---|
| Foot width | 3E |
| Function | Cold resistant urethane interior, ventilation insole, heat retention, slip resistance, oil resistance, chemical resistance, antibacterial, non-stick |
| Inner Layer Material | Urethane |
| Insole Materials | EVA whole floor (with ventilation holes) |
| Length (cm) | 30 |
| Material (Upper) | PVC |
| Shape | High cut |
| Size (cm) | 29 |
| Sole Material | PVC |
| Type | Work Shoes |
| Type of Shoes | Boots |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- The internal dimensions of this product are smaller due to the interior materials. We recommend that you select a size that is about 1 cm larger than usual.Feature
Boots for low temperature environment work using urethane with high heat retention as an interior material. Sweat does not easily remain on the interior material, and it is not sticky even when sweating at room temperature. A high-grip super bottom that is resistant to slipping in all directions even on water and oil floors. The boots are specially processed to prevent tripping and falling due to "sticking" between the boots. In addition to general oil and chemical resistance, we use materials that are also resistant to animal and vegetable oils. The insole with ventilation holes is removable.Use
Low temperature environment work. Work in a slippery environment with water or oil.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Lain%20-%20lain/MIDORI%20ANZEN%20Super%20Anti-Slip%20Cold%20Protection%20Boots/mnP111898815-1.jpg)
