hataraku Socks Cover Black
#Grup produk P111892936
Spesifikasi
| Color | Black |
|---|---|
| Material | Surface = 85% nylon, 15% polyurethane; Insole and sole material = 100% polyester |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Indoor shoes for indoor workers. It is light and has excellent elasticity. Easy to wear and fits your feet for easy movement. The bottom has moderate grip. It has a built-in waterproof sheet, so it is safe even on wet floors.Use
for the renovation industry. For interior work. for the moving business. Also as a countermeasure against near-miss incidents.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Lain%20-%20lain/hataraku%20Socks%20Cover%20Black/q0P111892936-1.jpg)
