SAFETY J SJCOMFORT-C insole 3L size
#Grup produk P111891399
Spesifikasi
| Color | Black/Yellow |
|---|---|
| Suitable Size (cm) | Shoes = 29.0-31.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
With a design structure based on biomechanics, it stabilizes the foot and realizes an excellent fit. The heel absorbs shock and reduces fatigue. Anti-static processing makes it safe to use on site.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Insole/SAFETY%20J%20SJCOMFORT-C%20insole%203L%20size/b3P111891399-1.jpg)