Spesifikasi
| Blade Length (mm) | 175 |
|---|---|
| Blade Material | High carbon cutting steel (white steel) |
| Blade Type | Single-edged, with steel |
| Blade Width (mm) | 49 |
| Handle Material | Oak |
| Overall Length (mm) | 360 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Finished to a hardness suitable for cutting miscellaneous trees and cutting twigs.Use
For cutting trees.Ulasan Produk
Tidak ada ulasan




















































































































































