Spesifikasi
| Color | Orange |
|---|---|
| EN standard | EN ISO17249: Class 2 (24m/s) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Comfortable, lightweight, top-of-the-line protective boot for all weather conditions. 360° rubber reinforcement for added durability. The Vibram sole offers excellent grip in cold, wet and slippery conditions. It has padding around the ankle, heel and top, a steel top cap and a removable and washable footbed. Roller hooks and lock hooks for easy string adjustment. Highly visible orange color.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Husqvarna%20Protective%20Leather%20Boots%20Technical%2024/moP111880816-1.jpg)