SAFETY J Oxyclog Green 29.0/30.0
#Grup produk P111871517
Spesifikasi
| Color | Green |
|---|---|
| Dimensions (cm) | 29.0/30.0 |
| Material | Thermoplastic elastomer (TPE) |
| Type | Perforated type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Can be sterilized at 135°C. Demonstrates high anti-slip performance. Fully washable. The insole is comfortable to wear.Use
For hospitals, offices, clean rooms, etc.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Slipper%2C%20Sandal%20Ruang%20Bersih/Sandal/SAFETY%20J%20Oxyclog%20Green%2029_0%2F30_0/edP111871517-1.jpg)
