Spesifikasi
| Color | White |
|---|---|
| Foot width | EE |
| Function | Antibacterial, deodorizing, oil resistant |
| Material | Vinyl chloride |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Size (cm) | 27 |
| Type of Shoes | Boots |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Antibacterial and deodorant processed. The injection manufacturing method realizes seamless integral formation.Use
For manufacturing industry, kitchen work, etc.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/OTAFUKU%20Oil%20Wellington%20Boots/0dP111870013-1.jpg)
