Spesifikasi
| Accessories | Antistatic suction hose 2.5m, antistatic bending pipe, 2 stainless steel suction pipes, floor nozzle 360mm |
|---|---|
| Dust Capacity (L) | 31 |
| Height (mm) | 580 |
| Length (mm) | 560 |
| Material | PP T20 |
| Maximum Air Flow (m³/minute) | 4.4 (50/60Hz) |
| Maximum Airflow (m³/minute) | 4.4 |
| Maximum Vacuum Pressure (kPa) | 25.4, 50/60Hz = 25.4 |
| Noise Level (dB) | 69 (50/60Hz) |
| Power Cable (m) | 7 |
| Power Consumption (W) | 1300 |
| Power Input (V) | Single phase 100 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Water Absorption (L) | 17 |
| Width (mm) | 370 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- When using, please attach the eco filter HEPA/safety filter bag. Do not inhale dust that may cause a dust explosion.
Please do not inhale hot dust (this may cause a fire).
Feature
A vacuum cleaner for welding fume work sites that complies with special regulations. Designed in Germany, it boasts the highest level of suction performance in the industry, and is equipped with a HEPA filter as standard. A safety filter bag is included to prevent dust from re-scattering, and the hose connection port on the main unit has a sealing cap. Anti-static specifications.Use
For cleaning at work sites such as metal arc welding.Ulasan Produk
Tidak ada ulasan




















































































































































