Birkenstock Milano BF Black 43 (28.0cm)
#Grup produk P111865613
Spesifikasi
Color | Black |
---|---|
Dimensions (cm) | 28 |
Material | Outsole = EVA, Upper = Birko-Flor artificial leather, Insole = Velour leather |
Size | 43 (EU standard) |
Size (cm) | 28 |
Standard | 43 EU (Europe) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Comes with a back strap to provide a more stable and comfortable fit. A natural rubber mixed cork footbed that takes into account the shape of the foot. The upper is made from high-quality artificial leather Birko-Flor. You can adjust the fit to your liking with the belt. Comes with a back strap so you can rest assured even when walking long distances.Use
These versatile sandals can be used not only for everyday casual wear, but also for hospitals and offices.Ulasan Produk
Tidak ada ulasan