Spesifikasi
| Length (mm) | 335 |
|---|---|
| Material | magnesium |
| Width (mm) | 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
The weight is reduced by using magnesium as the material. By using silicon for the fixing band, it has a longer life. Cross fixing can greatly reduce the burden on the ankle.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Slipper%2C%20Sandal%20Ruang%20Bersih/Selop/TOMOSADA%20magne%20slipper/b0P111863396-1.jpg)
