Birkenstock Madrid BF Black 36 (23.0cm)
#Grup produk P111862892
Spesifikasi
Color | Black |
---|---|
Size | 36 (EU standard) |
Size (cm) | 23 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
BIRKENSTOCK's first sandal released as a corrective sandal in 1963. All BIRKENSTOCK sandals started in Madrid. The most long-loved gem that laid the foundation for modern health sandals. A natural rubber mixed cork footbed that takes into account the shape of the foot. The upper is made from high-quality artificial leather Birko-Flor nubuck. You can adjust the fit to your liking with the belt.Use
Ganso Kenko Sandals are highly versatile sandals that are recommended not only for everyday casual wear, but also for indoor wear at the office and for those who care about their health.Ulasan Produk
Tidak ada ulasan