Spesifikasi
Applicable Voltage (V) | AC 7000 or less |
---|---|
Function | Insulation |
Material | Natural rubber |
Size (cm) | 27.5 |
Standard | Certified by the Ministry of Health, Labor and Welfare |
Test Voltage (V/minute) | 20000 |
Type | Work Shoes |
Type of Shoes | Boots |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Use
For live-line work on electric circuits of 7,000 V or less and work near live lines.Ulasan Produk
Tidak ada ulasan