Spesifikasi
Function | Insulation |
---|---|
Length (cm) | (Front) 43.5, (rear) 41 (26.0) |
Operating Voltage (V) | DC 7000 or less |
Size (cm) | 27 |
Type | Work Shoes |
Type of Shoes | Boots |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
It is used for live-line work and live-line proximity work of electric circuits of 7000V or less. When working, it is convenient to store it in a glove storage bag and carry it with you.Ulasan Produk
Tidak ada ulasan