Spesifikasi
| Function | Insulation |
|---|---|
| Length (cm) | (Front) 43.5, (rear) 41 (26.0) |
| Operating Voltage (V) | DC 7000 or less |
| Size (cm) | 24 |
| Type | Work Shoes |
| Type of Shoes | Boots |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
It is used for live-line work and live-line proximity work of electric circuits of 7000V or less. When working, it is convenient to store it in a glove storage bag and carry it with you.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Tahan%20Listrik/Yotsugi%20Insulated%20rubber%20boots%2024CM/lkP111849776-1.jpg)
