Spesifikasi
Function | Insulation |
---|---|
Instep Type | Slip-ons |
Material (Upper) | Elastomer |
Operating Voltage (V) | DC 7000 or less |
ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Shape | High cut |
Size | Free |
Size (cm) | 25-28 |
Type of Shoes | boots |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
There is no need to change safety shoes and insulated rubber boots. Easy to put on and take off with a fixed buckle. The left and right are free size, so they can be shared between jobs. (Applicable to 25cm to 28cm safety shoes) We use high-strength fiber insoles. While wearing safety shoes, you can wear it as it is and work with live wires.Use
For work such as inspection and maintenance of electric power, railroads, automobiles, etc.Ulasan Produk
Tidak ada ulasan