Spesifikasi
| Color | Gray/Yellow |
|---|---|
| Material | Synthetic material/urethane |
| Suitable Shoe Size (cm) | 29-31 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Compatible with Midori Anzen JIS safety shoes, but limited to shoes with replaceable insoles. Electrostatic shoes are not supported.
Feature
A cushioned insole developed by a safety shoe manufacturer that is ideal for standing work. Compared to general EVA material, the urethane base has less settling and maintains excellent cushioning (compared to the company's test). The deodorant function removes bad odors and deodorizes. It has clear bacteriostatic function against Staphylococcus aureus and Klebsiella pneumoniae. Compared to EVA with a general closed-cell structure, the urethane base with an open-cell structure has breathability and moisture permeability, and is effective in preventing foot stuffiness. There are metatarsal pads to reduce fatigue. The size can be adjusted with scissors.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Insole/MIDORI%20ANZEN%20High-performance%20insole%20MIS-001%20LL/0xP111847033-1.jpg)
