Spesifikasi
| Blade Length (mm) | 170 |
|---|---|
| Blade Width (mm) | 30 |
| Handle Grip Length | 210 |
| Overall Length (mm) | 335 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
By using high-grade stainless steel and increasing the hardness of the cutting edge, we have achieved extremely good sharpness and rust resistance.Use
For harvesting and weeding.Ulasan Produk
Tidak ada ulasan




















































































































































