Birkenstock Gizeh EVA White 42 (27.0cm)
#Grup produk P111839672
Spesifikasi
| Color | White |
|---|---|
| Function | Ultra-lightweight, fully washable, durable, water resistant |
| Material | EVA |
| Size | 42 (EU standard) |
| Size (cm) | 27 |
| Type of Shoes | Sandals |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Use
It can be used not only for waterside leisure such as the beach or pool, but also as work shoes or indoor shoes in offices and hospitals.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Slipper%2C%20Sandal%20Ruang%20Bersih/Sandal/Birkenstock%20Gizeh%20EVA%20White%2042%20(27_0cm)/ioP111839672-1.jpg)
