Birkenstock Gizeh EVA Black 43 (28.0cm)
#Grup produk P111839292
Spesifikasi
Color | Black |
---|---|
Function | Ultra-lightweight, fully washable, durable, water resistant |
Material | EVA |
Size | 43 (EU standard) |
Size (cm) | 28 |
Type of Shoes | Sandals |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Use
It can be used not only for waterside leisure such as the beach or pool, but also as work shoes or indoor shoes in offices and hospitals.Ulasan Produk
Tidak ada ulasan