Birkenstock Gizeh BFBC Mocha 40 (26.0cm)
#Grup produk P111839070
Spesifikasi
Color | Mocha |
---|---|
Dimensions (cm) | 26 |
Material | Outsole = EVA, Upper = Birko-Flor nubuck artificial leather, Insole = Velour leather |
Size | 40 (EU standard) |
Size (cm) | 26 (EU/European Standard 40) |
Standard | 40 EU (Europe) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
This is a brand of thong sandals that have been fascinated by people all over the world for decades. A natural rubber mixed cork footbed that takes into account the shape of the foot. The upper is made from high-quality artificial leather Birko-Flor nubuck. You can adjust the fit to your liking with the belt.Ulasan Produk
Tidak ada ulasan