Birkenstock Gizeh BF Blue 42 (27.0cm)
#Grup produk P111838956
Spesifikasi
Color | Blue |
---|---|
Dimensions (cm) | 27 |
Material | Outsole = EVA, Upper = Birko-Flor artificial leather, Insole = Velour leather |
Size | 42 (EU standard) |
Size (cm) | 27, EU Standard = 42 |
Standard | 42 EU (Europe) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
This is a brand of thong sandals that have been fascinated by people all over the world for decades. A natural rubber mixed cork footbed that takes into account the shape of the foot. The upper is made from high-quality artificial leather Birko-Flor. You can adjust the fit to your liking with the belt.Use
These versatile sandals are recommended not only for everyday casual wear, but also for those who care about their health.Ulasan Produk
Tidak ada ulasan