The Golden Elephant Excavator (pipe handle) Aluminum Excavator Square D Handle Yellow
Spesifikasi
| Length (mm) | (Head) 300 |
|---|---|
| Material | [Head] Aluminium Alloy, [Handle] Natural wood, [Grip] Resin |
| Overall Length (mm) | 965 |
| Shoulder width (mm) | (Head) 230 |
| Tip Width (mm) | (Head) 255 |
| Type | Square |
| Wall Thickness (mm) | (Head) 2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Ideal for scooping work such as snow removal and livestock related work. Aluminum alloy is used for the head (rake part), making it lightweight. The head is made of aluminum alloy 5052, which has excellent corrosion resistance and wear resistance.Use
Snow removal work, livestock related work, etc.Ulasan Produk
Tidak ada ulasan



















































































































































%20Aluminum%20Excavator%20Square%20D%20Handle%20Yellow/mrP111832819-1.jpg)
