Spesifikasi
| Color | White |
|---|---|
| Foot width | EEE |
| Instep Type | Slip-on type |
| Material | Shell material, artificial leather |
| Size (cm) | 26 |
| Type | Work Shoes |
| Type of Shoes | Sandals |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Easy to take off and put on. Waterproof material, non-slip sole. 3E design with plenty of toe width. It is also compatible with animal and vegetable oils and exhibits excellent oil resistance and chemical resistance. It is also compatible with king size (29.0 cm / 30.0 cm). Lightweight design that reduces the burden on the foot.Use
For kitchens such as restaurants, floors such as dining rooms, food factoriesUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Kerja/Sneaker%20untuk%20Pengolahan%20Makanan%20%26%20Dapur/Achilles%20Cooking%20mate%20kitchen%20shoes%20white%2026_0cm/5bP111826191-1.jpg)
