Spesifikasi
| Bottom Material | EVA/Synthetic Rubber |
|---|---|
| Color | White |
| Foot width | EEE |
| Insole Materials | EVA insole (antibacterial and deodorant) |
| Instep Type | Slip-on type |
| Material (Upper) | Artificial leather |
| Shape | Low cut |
| Size (cm) | 24 |
| Type | Work Shoes |
| Type of Shoes | Sneakers |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Powder A sole developed for the workplace that firmly grips floors that are prone to slip due to fine particles such as powder. The instep has no irregularities, and powder stains sprinkled on it can be easily removed. Uses antibacterial and deodorant insoles.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Kerja/Sneaker%20untuk%20Pengolahan%20Makanan%20%26%20Dapur/MIDORI%20ANZEN%20CONAGRIP%20Shoes/pyP111825934-1.jpg)
