Arbortec Chainsaw Boots Scafell Lite Lime
#Grup produk P111824014
Spesifikasi
| Color | Lime x Black |
|---|---|
| Material | Upper = leather, sole = rubber, toe = steel |
| Standard | EN ISO17249 Class 2(24m/s), EN ISO20345 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Please refrain from using detergents or dryers. Keep out of direct sunlight.
Feature
Class 2 (24m/s) certified product with high protection performance from chainsaws. A high level of waterproofness and breathability keeps your feet dry while you work. The high-quality leather material is easy to adapt to your feet and flexibly follows various postures. There are folds between the tongue and upper part to prevent dust and water from entering through the gaps. The rubber material from the midsole to the upper part is firmly protected.Use
For forest work, trekking, mountaineering, etc.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Arbortec%20Chainsaw%20Boots%20Scafell%20Lite%20Lime/0eP111824014-1.jpg)
