Birkenstock Arizona EVA Khaki 39 (25.0cm)
#Grup produk P111815478
Spesifikasi
| Color | Khaki |
|---|---|
| Dimensions (cm) | 25 |
| Foot width | Narrow (narrow width) |
| Material | Upper, insole, outer sole = EVA |
| Size | 39 (EU standard) |
| Size (cm) | 25 |
| Standard | 39 EU (Europe) |
| Type of Shoes | Sandals |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
EVA material with excellent durability and water resistance is used to prevent slipping even in wet areas. Even if it gets dirty, it can be washed with water, so it is easy to clean. This ultra-lightweight sole is gentle on the skin and guarantees the comfort you expect from Birkenstock. An EVA Birkenstock footbed that takes into account the shape of your foot.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Slipper%2C%20Sandal%20Ruang%20Bersih/Sandal/Birkenstock%20Arizona%20EVA%20Khaki%2039%20(25_0cm)/daP111815478-1.jpg)
