Birkenstock Arizona BF Dark Brown 43 (28.0cm)
#Grup produk P111815371
Spesifikasi
| Color | Dark Brown |
|---|---|
| Dimensions (cm) | 28 |
| Foot width | regular width |
| Insole Materials | Cowhide |
| Material | Outsole = EVA, Upper = Birko-Flor artificial leather, Insole = Velour leather |
| Material (Upper) | Synthetic leather |
| Size | 43 (EU standard) |
| Size (cm) | 28 |
| Sole Material | EVA |
| Standard | 43 EU (Europe) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
It is a brand of comfort sandals that have been fascinated by people all over the world for decades. A natural rubber mixed cork footbed that takes into account the shape of the foot. The upper is made from high-quality artificial leather Birko-Flor. Double straps for an adjustable fit. These versatile sandals can be used not only for everyday casual wear, but also for hospitals and offices.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Slipper%2C%20Sandal%20Ruang%20Bersih/Sandal/Birkenstock%20Arizona%20BF%20Dark%20Brown%2043%20(28_0cm)/abP111815371-1.jpg)
