Birkenstock Arizona BF Blue 35 (22.5cm)
#Grup produk P111815034
Spesifikasi
Color | Blue |
---|---|
Dimensions (cm) | 22.5 |
Foot width | narrow width |
Insole Materials | Cowhide |
Material | Outsole = EVA, Upper = Birko-Flor artificial leather, Insole = Velour leather |
Material (Upper) | Synthetic leather |
Size | 35 (EU standard) |
Size (cm) | 22.5 |
Sole Material | EVA |
Standard | 35 EU (Europe) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
It is a brand of comfort sandals that have been fascinated by people all over the world for decades. A natural rubber mixed cork footbed that takes into account the shape of the foot. The upper is made from high-quality artificial leather Birko-Flor. Double straps for an adjustable fit. These versatile sandals can be used not only for everyday casual wear, but also for hospitals and offices.Ulasan Produk
Tidak ada ulasan