Spesifikasi
| Color | White |
|---|---|
| Foot width | EEE |
| Function | Anti-static, anti-slip, breathable, lightweight, heel shock absorption, cushioning |
| Instep Type | Hook-and-loop type |
| Material (Toe Protector) | None |
| Material (Upper) | Artificial leather / mesh |
| Shape | Low cut |
| Sole Material | EVA / synthetic rubber |
| Type of Shoes | Sneakers |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Uses non-slip soles. EVA 2-layer bottom with cushioning that does not make you tired even when standing for a long time. I used a mesh with excellent breathability.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Anti%20Statik/MIDORI%20ANZEN%20Sepatu%20Safety%20Sneakers%20Anti-Electrostatic%20(Sepatu%20Proyek)/g1P111813577-1.jpg)
