Spesifikasi
| Color | White |
|---|---|
| Foot width | EE |
| Function | Anti-bait, deodorant, oil-resistant, waterproof, anti-slip |
| Length (cm) | 30.5 (25.5) |
| Material | PVC special antibacterial oil-resistant resin, inner material = nylon seamless |
| Shape | High cut |
| Standard | JIS S5037 applied for dimensions and size, manufactured by ISO14001 certified factory |
| Tensile Strength (MPa) | 8 degrees or more / hardness 62 ± 3 degrees |
| Type | Work Shoes |
| Type of Shoes | Boots |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Achilles%20Antibacterial%20Hygienic%20Boots/avP111813391-1.jpg)
