TryAnt A-30 Ange Safety Black (44)
#Grup produk P111811533
Spesifikasi
| Color | Black |
|---|---|
| Foot width | E |
| Material | Upper = polyester, sole = EVA, rubber, toe = steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
The upper is made from a single piece of knitted fabric, making it breathable and lightweight. It feels like bare feet and is super lightweight. The opening is made of rubber, making it easy to wear and hold. It is super lightweight at 265g (26.0cm) per leg, and there is also a women's size.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/TryAnt%20A-30%20Ange%20Safety%20Black%20(44)/etP111811533-1.jpg)
