Birkenstock A 630 PU Black 44 (28.5cm)
#Grup produk P111811490
Spesifikasi
| Color | Black |
|---|---|
| Material | Footbed =Cork |
| Size (cm) | 28.5 |
| Size Standard | 44 (EU standard) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
These clog sandals are equipped with a Birkenstock cork footbed that prevents fatigue even when standing for long periods of time in work sites that use water or oil.Use
These clog sandals are useful in kitchens, food processing factories, hospitals, and other places where water and oil are used, and where easy removal of dirt is required.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Kerja/Sneaker%20untuk%20Pengolahan%20Makanan%20%26%20Dapur/Birkenstock%20A%20630%20PU%20Black%2044%20(28_5cm)/dmP111811490-1.jpg)
