Birkenstock A 630 PU Black 36 (23.0cm)
#Grup produk P111811339
Spesifikasi
| Color | Black |
|---|---|
| Foot width | 3E |
| Instep Type | Slip-on type |
| Material (Upper) | PU polyurethane |
| Size (cm) | 23-23.5(EU standard) |
| Size Standard | 36 (EU standard) |
| Sole Material | PU polyurethane |
| Standard Mass (g/ft) | 390 (27-27.5cm) |
| Type | Work Shoes |
| Type of Shoes | Sandals |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Japanese size is a guide only.Feature
Birkenstock's unique insole structure reduces fatigue and supports the health of your feet, such as preventing back pain! With a unique combination of natural cork and latex, the shape will conform to the shape of your feet as you wear them, making your entire sole comfortable. Support. Due to the material and shape that is hard to wear, it is economical because it can be used for a long time with little wear on the bottom surface. The upper structure protects your feet from falling knives.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Kerja/Sneaker%20untuk%20Pengolahan%20Makanan%20%26%20Dapur/Birkenstock%20A%20630%20PU%20Black%2036%20(23_0cm)/9fP111811339-2.jpg)
