Spesifikasi
| Color | White/Silver |
|---|---|
| Compatible Film Thickness (µm) | 150 |
| Conform to | A3 |
| Dimensions (mm) | 519x155x113 (excluding tray) |
| Film Thickness (µm) | 150 |
| Included Accessories | 1 cleaning paper, 1 carrier sheet |
| Laminate width (mm) | Up to 320 |
| Laminating Speed (mm/minute) | 320(50Hz), 380(60Hz) |
| Material | ABS resin, steel |
| Maximum Laminating Thickness (mm) | 0.6 |
| Number of Rollers | 4 |
| Power Consumption Rated (W) | About 580 |
| Suitable Size | A3 |
| Warm Up Time (Minute) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
The warm-up time is about 2 minutes and the waiting time is short, so it is recommended for those who want to laminate quickly. Beautiful finish with 4 rollers. 5 stages of temperature control. It can be adjusted in 5 steps depending on the laminated film and processed material. Auto reverse function. If the film is inserted in the wrong direction or entered at an angle, it will be detected automatically and the roller will rotate in the reverse direction to eject the film. Auto-off function. The power turns off automatically about 60 minutes after the power is turned on. It is safe and secure because it does not get too hot.Ulasan Produk
Tidak ada ulasan




















































































































































