Plus 28-183) Laser pointer
#Grup produk P111810011
Spesifikasi
Battery Life (continuous use) | Approx. 5 (when using alkaline battery) |
---|---|
Beam Diameter (mm) | Dot irradiation / approx. 8 (measured at 10 m irradiation position) |
Color | Blue |
Laser | Red light |
Material | Brass |
Outer Dimensions (mm) | W120x14 (excluding protrusions) |
Output (mW) | 1 (Class 2) |
Reach Distance (m) | (Night) 100 |
Suitable Battery | One AAA battery |
Type | High brightness red light (dot), Pen type |
Wavelength (N m) | 635 (red light) |
Where to Use | Indoor |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- The PSC mark is displayed in conformity with the technical standards of "portable laser application equipment" regulated by the Consumer Product Safety Law, but please note the following when using it. - Do not point the laser pointer at the human body.
- Do not use for purposes other than the original purpose, such as giving instructions to the screen in a presentation or pointing out things that cannot be touched by hand.
- Do not irradiate a mirror, glass, or other object that reflects specularly.
- Never look directly into the laser beam or look into it, as the laser beam may damage the retina if it comes into direct contact with the eyes.
- Do not use the laser beam outdoors because the light output reaches a considerable distance without attenuation due to its nature.
- If the laser beam gets into your eyes, see a specialist immediately.
- Do not allow children to use the laser pointer.
Feature
Red laser compact type that is easy to store in your pocket Uses a 635nm laser diode that has a short wavelength and is brighter and easier to see. It feels about twice as bright as the general 650nm type. Easy to use with a single AAA battery.Ulasan Produk
Tidak ada ulasan