Pilot Water-Resistant Chalk Refill
#Grup produk P111806498
Spesifikasi
Color | White |
---|---|
Diameter (mm) | 6 |
Length (mm) | 80 |
Type | Oil-based |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- A marker that can be written on anything. - This is an oil-based pigment type solid marker developed from PILOT's solid core technology.
Use
- For rainy weather construction blackboard. - For various types of construction mainly outdoors.
- For railway maintenance work.
- For glass, metal, plastic, concrete, wood, paper, etc.
Ulasan Produk
Tidak ada ulasan