Sebelum PPN:
Rp3.399.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auxiliary Rope Dimension (mm) | 10x1200 |
|---|---|
| Hook Opening (mm) | 50 |
| Hook Opening (mm) Structure Side | 50 |
| Lanyard Dimension Width (mm) | 17 |
| Lanyard Dimensions WidthxLength (mm) | 17x1650 |
| Material | Rewinder = Resin case; Torso belt = Nylon; Lanyard = Tetron with aramid core; Auxiliary rope = Nylon |
| Maximum Usable Mass (kg) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- It is a system in which the two operations of "2-way switching" and "winding" are performed using independent switches. - High flexibility makes it easier to store and handle hooks.
- You can attach a small hook for a lifting safety device such as a safety block or S-slide to the external hook attachment ring.
- Lock mechanism prevents falls in the shortest possible time.
- The sewing part protection cover is made of thick and soft polypropylene resin.
- Comes with an auxiliary rope.
- Compliant with the Ministry of Health, Labor and Welfare's "Standards for fall arrest equipment"
Use
For construction, civil engineering, shipbuilding, bridges, mines, factories, plants, etc.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TITAN%20Waist%20Belt%20Type%20Safety%20Belt%20REELOCK%20S2%20NEO%20Light/dvP111805499-1.jpg)
