Sebelum PPN:
Rp3.599.900 - Rp5.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Charging Time (minute) | Approximately 60 |
|---|---|
| Color | White |
| Depth (mm) | 155 |
| Dust Collection Capacity (L) | 0.3 |
| Height (mm) | 1015 |
| Material | ABS resin, PP, TPE |
| Width (mm) | 218 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Comes with a hose, brush, and nozzle, allowing you to clean small areas such as car cleaning. - The battery can be used in common with Iris Ohyama's 10.8V power tool series.
- Since it uses the same non-woven fabric as the mask, it has an antibacterial effect and can be cleaned with clean exhaust air.
- The paper pack part is removable and can be removed and washed to keep it clean.
Use
For cleaning.Ulasan Produk
Tidak ada ulasan




















































































































































