Sebelum PPN:
Rp8.399.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Content Set | Charging adapter ; Charging stand ; Electrostatic mop ; Mop charging case ; Gap nozzle ; Brush nozzle ; Cleaning brush |
---|---|
Dust Collection Capacity (L) | 0.3 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- This rechargeable cyclone stick cleaner daspo is equipped with a dust removal head that collects dust in the dust pocket of the head, making it even quieter. - A uniquely developed "dust removal head" that scrapes out dirt and temporarily collects it in a dust pocket using only the drive of the motor mounted on the head has achieved a high level of quietness of approximately 45 dB*1.
- For dirt accumulated in the dust pocket inside the head, you can switch between "Auto Clean" which automatically suctions the cleaner when you lean it against the stand, and "Manual Clean" which suctions at any time you like, so you don't have to worry about cleaning it.
- The "turbo mode", which drives the mofan motor installed in the head to create suction, achieves the strongest suction power among our rechargeable cyclone stick cleaners, approximately 2.5 times that of existing products.
- The cylindrical part of the cyclone uses a newly designed cyclone unit*4 that prevents hair and dirt from getting tangled, allowing you to clean the product without touching it. - Equipped with a dust detection sensor that notifies you of the amount of dirt with a lamp, and when operating in automatic mode, the suction power changes in conjunction with the color of the lamp.
- With a head equipped with an LED light, you can clean even in dark places such as gaps between furniture without missing any dirt.
- The exhaust section uses a high-performance HEPA filter to remove fine dirt and dust that cannot be removed with a cyclone, so it can be used safely even in homes with small children without worrying about exhaust air.
- The dust cup can be washed with water, so it is always clean.
- Comes with a charging stand, so you can charge it by simply placing it on the stand after cleaning.
Use
For indoor cleaning.Ulasan Produk
Tidak ada ulasan