Pilot Oil-Based Ballpoint Pen ACROBALL 3+1

Sebelum PPN:
Rp119.900
Spesifikasi
Cap type / knock typeSlide lever type
Ink ColorBlack, Red, Blue
Lead Diameter (mm)0.5
MaterialAxle sheath = Recycled resin; Grip = Rubber
Refill LeadBallpoint pen BVRF-8EF-B, R, L (black, red, blue)
Tip Size (mm)0.5
Total Length (mm)148.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Acroball multi-functional writing instrument with a high-quality feel that is slim and portable.
- Equipped with low-viscosity acro ink that writes well and smoothly from the beginning.
- The grip is made of soft, non-slip rubber material, and has a tire pattern with non-slip bumps for a firm grip.
Use
Writing on paper

Ulasan Produk

Tidak ada ulasan