Pilot Oil-Based Ballpoint Pen ACROBALL

Sebelum PPN:
Rp37.000
Spesifikasi
Cap type / knock typeKnock type
Core Diameter (mm)0.3
MaterialAxle sheath = Recycled resin; Grip = Rubber
Tip Size (mm)0.3
Total Length (mm)142.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Equipped with low-viscosity acro ink that writes well and smoothly from the beginning.
- The grip is made of soft, non-slip rubber material, and has a tire pattern with non-slip bumps for a firm grip.
- 0.3mm ultra-thin type that allows you to write small letters darkly.
Use
Writing on paper

Ulasan Produk

Tidak ada ulasan