Sebelum PPN:
Rp27.999.900
Spesifikasi
Dimensions (WxDxH) (mm)420x415x104
MaterialPlate = Ceramic, Main body = Aluminium die cast (heat resistant painting)
Maximum Temperature (°C)550
Plate Size (mm)400x300
Power Supply (V)Single phase 100
Safety EquipmentOvercurrent fuse, internal temperature fuse, high temperature alarm display function

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- For the digital type, temperature can be set with button input(by every 10℃).
- An alarm lamp lights up when the top board is too hot.
Use
For heating in experiments and research.

Ulasan Produk

Tidak ada ulasan