Spesifikasi
| Color | White |
|---|---|
| Cut Size | Approx. 2 x 10 (micro cross cut) |
| Cut Size (mm) | 2x10 |
| Depth (mm) | 352 |
| Dust box capacity (L) | 39 |
| Height (mm) | 710 |
| Inlet width (mm) | 218 (paper), 123 (media) |
| Material | ABS resin; AS resin; POM; Polypropylene, steel |
| Maximum Number of Pieces to be Shredded (sheets) | 160 (automatic) 6 (manual feed) (50/60Hz) |
| Maximum Shred Size | A4 |
| Media Shredding | Yes |
| Power Consumption (W) | 145/150 (50/60Hz) |
| Power Cord Length (m) | Approx. 2 |
| Power Supply (V) | Single phase 100 |
| Rated Usage Time (minute) | 20 (automatic) 10 (manual feed) |
| Safety Devices | dust box switch, thermal protector, thermal fuse |
| Shredding Speed (m/minute) | Approx. 1.6 (50 Hz) 1.9 (60Hz) |
| Type | Micro cross cut |
| Width (mm) | 430 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Auto feed function allows automatic shredding by simply opening the lid and setting paper. - Can shred 160 sheets of paper at one time.
- 2 x 10mm micro cross-cut type, protects personal information, reduces the bulk of shredded waste, and reduces the burden of trash disposal.
- Equipped with casters for easy movement.
Ulasan Produk
Tidak ada ulasan




















































































































































