Pilot Erasable Ballpoint Pen FRIXION BALL KNOCK ZONE
#Grup produk P111752975
Spesifikasi
Axle Sheath Material | resin + rubber |
---|---|
Ink Color | Black |
Shaft Diameter (mm) | 11.1 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Do not use for anything that cannot be erased, such as documents or addresses. - Do not place in direct sunlight or in high temperatures.
- The ink becomes colorless at temperatures above 60℃.
- Erased handwriting may return when the temperature is around - 10℃.
- Depending on the type of paper or the characteristics of the printed matter, it may not be suitable for erasing.
Feature
- A bargain set of 10 pieces. - Knock-type friction ball knock ZONE that invites more concentration.
- Equipped with ``Premium Friction Ink'' that can write ``darker and longer'' than the company's previous products.
- Suppresses wobbling of the pen tip and allows stable writing.
- Knocking mechanism that significantly reduces knocking noise.
Use
Writing on paperUlasan Produk
Tidak ada ulasan