Spesifikasi
| Base | G13 |
|---|---|
| Brightness (Lm) | 1800 |
| Bulb Life (hour) | 40000 |
| Color Rendering | Ra85 |
| Color Temperature (K) | 6000 |
| Compatible Model | DLX-25/DLPL-25/DLRX-50/DLLX-100K |
| Design Life (hour) | 50000 |
| Power Consumption (W) | 25 |
| Total Luminous Flux (Lm) | 1800 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- When replacing a conventional fluorescent lamp with a 40W fluorescent lamp type, wiring recombination work is required. - Please be sure to ask a qualified electrician to do the work.
Feature
- This is a replacement bulb for the Hataya sterilization lighting series. - 40W fluorescent lamp type.
Use
As a replacement bulb for the Hataya sterilization lighting series.Ulasan Produk
Tidak ada ulasan




















































































































































