Spesifikasi
| Bottle Diameter (mm) | 85 |
|---|---|
| Capacity (ml) | 300 |
| Color | Green |
| Depth (mm) | 85 |
| Discharge Volume (ml) | 1 |
| Discharge amount (mL) | 1 |
| Height (mm) | 172 |
| Material | Body = Polypropylene (PP); Container = PET (PET); Suction hose = Silicone rubber |
| Width (mm) | 107 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Do not use hot water above 55℃, strong acidity, alkalinity, organic solvents, or paint. - Although it is possible to spray diagonally, it is not possible to spray completely upside down.
- Water powders (powdered) cannot be used as they will damage the cylinder and cause the nozzle to become clogged.
- After using the chemical solution, spray it with fresh water several times to clean the inside of the device and the bottle.
- Water from the spray test may remain in the bottle, but it is harmless, so please use it with confidence.
Feature
- The easy-to-use handle allows you to mist at any angle. - By turning the nozzle, you can use fog, direct radiation, or a nozzle stopper.
Use
- Home gardening, disinfection, etc. - Ironing
- Smoothing out wrinkles from clothes
Ulasan Produk
Tidak ada ulasan




















































































































































