S.T. Dehumidification Agent for Shoes Case
#Grup produk P111747371
Spesifikasi
| Content Capacity (g) | 54 |
|---|---|
| Length (mm) | 190 |
| Maximum Theoretical Moisture Absorption (ml) | 350 |
| Side Width (mm) | 110 |
| Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- The dehumidifier contains a special combination of bincho charcoal and activated carbon, which removes unpleasant odors while removing moisture. - The chemical becomes jelly-like when it absorbs moisture, and the dehumidifying effect can be seen at a glance.
- It fits in the corner of the shoe cabinet and takes up moisture without taking up much space.
- Deodorizes the odors in the shoe cabinet.
Use
For shoe racks.Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Penghilang%20Bau%20Sepatu%2C%20Pelindung%20Anti%20Air/S_T_%20Dehumidification%20Agent%20for%20Shoes%20Case/abP111747371-1.jpg)
